(Unbranded)

GIANT PAPER CLIPS ASSORTED COLOURS (PK-75)

SKU:

PRO8070002A

£2.49

Ex VAT

£2.99

Inc VAT

OUT OF STOCK

    Product Details

    Giant Paper Clips
    Giant assorted paper clips - 76mm.
    Pack quantity: 75.
    Assorted Paper Clips
    Assorted coloured large paper clips - 33mm.
    Pack quantity: 1200.


    Product Specification
    Attribute
    Value

    Box Quantity

    75

    Brand

    (Unbranded)

    Colour

    Assorted

    ECLASS Code

    24220990

    Material

    Stainless Steel

    Type

    Giant

    UNSPSC Code

    44122104