£2.99
Ex VAT
£3.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Paper clips in plain, coloured and wavy styles. Packed in 100s or 1000s.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qconnect |
Colour | Silver |
EAN | 5705831013179 |
ECLASS Code | 24220990 |
Material | Stainless Steel |
MFR Part No. | KF01317 |
Size | 32mm |
Type | Lipped |
UNSPSC Code | 44122104 |