£4.19
Ex VAT
£5.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Paper clips in plain, coloured and wavy styles. Packed in 100s or 1000s.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qconnect |
Colour | Silver |
EAN | 5706002013127 |
ECLASS Code | 24220990 |
Material | Stainless Steel |
MFR Part No. | KF01312Q |
Size | 32mm |
Type | No Tear |
UNSPSC Code | 44122104 |