£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
These specially designed, tear free paperclips allow you to organise your important documents without damaging them. The jumbo clip is made from strong and flexible wire that binds your work together while providing easy access to your papers. This pack contains 100 jumbo, plain paperclips.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
Colour | Silver |
EAN | 5030037057963 |
ECLASS Code | 24220990 |
Material | Stainless Steel |
MFR Part No. | WS32480 |
Size | 45mm |
Type | Giant |
UNSPSC Code | 44122104 |