£17.99
Ex VAT
£21.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Paperclip Giant
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | (Unbranded) |
Colour | Silver |
EAN | 5030037057741 |
ECLASS Code | 24220990 |
Material | Stainless Steel |
MFR Part No. | WS33281 |
Size | 75mm |
Type | Giant |
UNSPSC Code | 44122104 |