£7.79
Ex VAT
£9.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Paperclip Giant
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
Colour | Silver |
EAN | 5030037058007 |
ECLASS Code | 24220990 |
Material | Stainless Steel |
MFR Part No. | WS33321 |
Size | 75mm |
Type | Giant |
UNSPSC Code | 44122104 |