noscriptDurable 6906/02 FLEXIFIX S/ADH 8cm FASTENER (PK-100) 12203DR | Cromwell Tools

Durable

6906/02 FLEXIFIX S/ADH 8cm FASTENER (PK-100)

SKU:

DBS8100315E

MPN:

12203DR

£58.49

Ex VAT

£70.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    he unique filing accessory from Durable. Self adhesive two piece filing fastener allows punched papers to be held securely in any type of file. Flexifix can be adhered to any smooth surface in files, folders, suspension file, lever arch files and ring binders. The prongs are plastic coated so there are no sharp edges to cause damage or injury. This pack contains 100 fasteners.


    Product Specification
    Attribute
    Value

    Brand

    Durable

    EAN

    4005546840000

    ECLASS Code

    24209090

    MFR Part No.

    DB6906

    Pack Quantity

    100PCE

    Size

    80mm

    Type

    Paper Fasteners

    UNSPSC Code

    44122118