noscriptMatlock 6" SINGLE ENDED COTTON BUDS (PK-100) | Cromwell Tools

Matlock

6" SINGLE ENDED COTTON BUDS (PK-100)

SKU:

CTL9961490A

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (8)

    Product Details

    Designed for the precision cleaning of IT equipment, these PC buds are ideal for cleaning in crevices and hard-to-reach areas on delicate IT equipment.


    Features and Benefits
    • Flexible wooden stick allows you to clean in tight areas
    • Cotton wool head attracts and absorbs dirt and grime for effective cleaning
    • Minimal linting to keep equipment free from blockages and contamination
    • Suitable for use both wet and dry for convenience
    • Can be used in conjunction with solvent for effective cleaning


    Notes
    • Images for illustration purposes only


    Product Specification
    Attribute
    Value

    Application

    Solvent Application

    Brand

    Matlock

    ECLASS Code

    24219090

    Pack Quantity

    200 Buds

    Size

    150mm

    Type

    PC Buds

    UNSPSC Code

    44102906