noscriptAmbersil Invertible Air Duster 200ml 31559 | Cromwell Tools

Ambersil

Invertible Air Duster 200ml

SKU:

AMB7010788T

MPN:

31559

£8.16

Ex VAT

£9.79

Inc VAT

OUT OF STOCK

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Ambersil Invertible Air Duster works at any angle, even upside down, allowing servicing if intricate or immovable components. The powerful, dry blast of inert gas removes loose contamination from precision electrical equipment. Ideal for use by field/service engineers for difficult to reach or inaccessible areas where a conventional air duster cannot be used in an upright position.


    Removal of dust from PCBs and electrical components
    Cleaning of keyboards
    Removes dust from factory-floor computers and electrical equipment


    External Width: 65 mm
    Product Applications: Electrical, Key Boards
    Dispensing Method: Aerosol
    External Depth: 65 mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    EAN

    5017419372173

    ECLASS Code

    24219090

    MFR Part No.

    31559

    Pack Quantity

    1

    Size

    200ml

    Type

    Air Duster

    UNSPSC Code

    44102906