£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
The Swash Desktop Sharpener gives you a lasting way to ensure that your pencils keep a sharp point. Self-feeding and featuring an auto-stop design, this is a simpler solution to automatically sharpening all pencils up to 8mm in diameter. The sharpener comes complete with a desk clamp and a triple jaw clutch grip, both of which allow for the easiest use. Pack of 2.
Attribute | Value |
---|---|
Brand | Swash |
Diameter | 10mm |
EAN | 5055353604844 |
Material | Plastic |
MFR Part No. | EG841001 |
Number of Holes | 1 |
Pack Quantity | 2 |
Type | Pencil Sharpener-Desk type |
UNSPSC Code | 44121619 |