£12.79
Ex VAT
£15.35
Inc VAT
2 Variations Available
Product Details
Product Specification
This Bic® Matic mechanical pencil lasts up to 2 times longer than a regular graphite pencil, with strong 0.7mm HB lead for writing, drawing and sketching. The pencil features a comfortable, cushioned rubber grip and built-in eraser for use at home, school, or in the office. Each pencil comes with 3 x 90mm HB leads. This pack contains 12 mechanical pencils.
Attribute | Value |
---|---|
Box Quantity | 12 |
Brand | BiC |
EAN | 3086126604619 |
Lead Size | 0.7mm |
MFR Part No. | BC00875 |
Tip Type | Eraser |
UNSPSC Code | 44121705 |