£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Pritt ECOmfort Correction Roller 4.2mm x 8.5m 1445102
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Pritt |
EAN | 4015000473163 |
MFR Part No. | HK47316 |
Pack Quantity | 10 |
Series | ECOmfort |
Tape Length | 8.5m |
Tape Width | 4.2mm |
Type | Tape |
UNSPSC Code | 44121800 |