SKU:
EDD8460215N
MPN:
4-180003001
£44.49
Ex VAT
£53.39
Inc VAT
3 Variations Available
Product Details
Product Specification
These Profipen 1800 Technical Pens deliver precision and reliability for writing, sketching, and drawing. Each pen's ergonomic design includes a cap with a stainless-steel clip and roll-stop function. Filled with pigment-based ink that is waterproof, lightfast, smudge-proof, and quick-drying, ensuring long-lasting results these pens are ideal for technical drawings and creative work.
Features and Benefits
• Waterproof, smudge-proof, and lightfast ink
• Quick-drying ink offers minimal bleed-through
• Metal-framed nib for durability
• Cap with a stainless-steel clip and roll-stop function
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Edding |
EAN | 4004764441747 |
Grip | No |
Ink Colour | Black |
Ink Type | Non-Permanent |
Line Width | 0.3mm |
MFR Part No. | ED180003BK |
Pack Quantity | 10 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | 1800-0.3 |
Tip Size | Extra Fine |
Type | Drawing Pen |
UNSPSC Code | 44121700 |