SKU:
ART8460015C
MPN:
AR83026
£32.49
Ex VAT
£38.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These Artline 200 Fineliner Pens deliver smooth and precise writing with quick-drying, smudge-resistant ink, and feature a fine 0.4mm plastic tip, ideal for everyday writing, sketching and note taking. The ink provides a crisp, clean finish, which matches the barrel colour for easy identification. Each colour comes in a pack of 12, to ensure you're well-equipped for any creative or professional task.
Features and Benefits
• Instant-drying, smudge-resistant ink for clean, neat writing
• Fine 0.4mm tip for precise writing
• Barrel matches ink colour for easy identification
• Pack of 12 pens ensures a steady supply, reducing the need to purchase replacements
• Lightweight plastic barrel makes the pen comfortable for long writing sessions
• Ink is acid-free and lightfast ensuring the integrity of documents and artwork over time
Typical Applications
• Paper
• Cardboard
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Plastic |
Brand | Artline |
EAN | 4974052830266 |
Grip | No |
Ink Colour | Blue |
Ink Type | Non-Permanent |
Line Width | 0.4mm |
MFR Part No. | AR83026 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | 200 |
Tip Size | Fine |
Type | Fineliner |
UNSPSC Code | 44121700 |