SKU:
EDD8460320K
MPN:
4-2185002
£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
These 2185 Gel Rollerball Pens offer smooth, precise writing with their 0.7mm metal-framed roller nibs. Each of the pens is filled with water-based gel ink that glides effortlessly over paper, making them ideal for creative designs or everyday writing. The pens feature a plastic barrel with an ergonomic rubber grip, ensuring comfort during prolonged use, and quick-drying, lightfast ink, preventing smudging.
Features and Benefits
• Water-based, low-odour gel ink
• Comfortable rubber grip for extended use
• Quick-drying and lightfast ink
• Cap with clip and roll-stop for convenience
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Edding |
EAN | 4004764864959 |
Grip | Yes |
Ink Colour | Red |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | 2185-002 |
Pack Quantity | 10 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | 2185 |
Tip Size | Fine |
Type | Gel Pen |
UNSPSC Code | 44121700 |