SKU:
ART8460015M
MPN:
AR80836
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
These Artline Calligraphy Pens are designed for professional-quality writing and artwork without bleeding through paper. These pens use water-based pigmented ink that dries quickly and resists smearing, ensuring crisp and clean lines. Each pen is equipped with a durable metal ferrule to protect the nib, enhancing longevity and performance. The set includes four plastic-barreled pens with an ergonomic design that ensures comfortable use for extended periods, making them ideal for detailed calligraphy and artistic projects.
Features and Benefits
• Water-based pigmented ink is quick-drying and smear-resistant
• Metal ferrule protects nib for extended durability
• 4 nib sizes allow for versatile calligraphy style
• Ergonomic design provides comfort during prolonged use
• No bleed-through ensures neat writing on various paper types
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | White |
Body Material | Plastic |
Brand | Artline |
EAN | 4974052808364 |
Grip | No |
Ink Colour | Black |
Ink Type | Non-Permanent |
Line Width | 1.0-4.0mm |
MFR Part No. | AR80836 |
Pack Quantity | 4 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | 240 |
Tip Size | Assorted |
Type | Calligraphy |
UNSPSC Code | 44121700 |