SKU:
ART8021340K
MPN:
2550
£1.49
Ex VAT
£4.29
| Save 65.27%
£1.79
Inc VAT
Product Details
Product Specification
Ink flow adjuster controls ink flow. Ink level can be seen through the transparent barrel. Good for sharp carbon copies.
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Assorted |
Body Material | Plastic |
Brand | Artline |
EAN | 4974052814921 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | 2550 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | 2550 |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |