SKU:
STD8461545T
MPN:
308-03-9
£34.79
Ex VAT
£41.75
Inc VAT
4 Variations Available
Product Details
Product Specification
This all purpose, premium quality Staedtler Fineliner can be used for writing, drawing and sketching. The indelible pigment ink is lightfast and waterproof for bold lines and brilliant colours designed not to fade. The long metal tip is designed for precise control and is ideal for use with rulers and templates. The pen also has a cap off time of up to 18 hours for extended use. The assorted pack contains 4 black fineliners with 4 different nib sizes for a range of line widths: 0.1mm, 0.3mm, 0.5mm and 0.7mm.
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Grey |
Body Material | Plastic |
Brand | Staedtler |
Cap Off Time | 18 Hours |
EAN | 4007817308929 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.3mm |
MFR Part No. | 308-03-9 |
Pack Quantity | 10 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | 308 |
Tip Size | Fine |
Type | Fineliner |
UNSPSC Code | 44121700 |