SKU:
STD8461545E
MPN:
33170TT
£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Staedtler Lumocolor CD/DVD Black Marker. Permanent markers with an extra soft tip that does not damage or penetrate sensitive CD/DVD surfaces. Features dry safe ink with excellent smudge proof & waterproof qualities & if left uncapped will not dry up.
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Staedtler |
EAN | 4007817310823 |
Ink Colour | Black |
Line Width | 0.4mm |
MFR Part No. | ST31073 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 310 Lumocolor |
Tip Size | Fine |
Type | OHP Marker |
UNSPSC Code | 60121500 |