SKU:
STD8461545B
MPN:
ST32317
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
These Triplus Fibre Tip Pens offer vibrant colour with a sturdy, pressure-resistant tip and an ergonomic triangular-shaped plastic barrel designed for comfort, even during extended writing or drawing sessions. These pens contain vibrant, water-based ink that washes out easily from most fabrics, making them ideal for use at home, school, or the office. The medium tip produces a 1.0mm line width, perfect for writing, drawing, and colouring. Each pen is equipped with a ventilated safety cap for secure use.
Features and Benefits
• Ergonomic plastic triangular barrel ensures comfort during long use
• Vibrant water-based ink washes out easily from most fabrics
• Pressure-resistant tip is durable for writing, drawing, and colouring
• Ventilated safety cap ensures security and child-safe use
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Assorted |
Body Material | Plastic |
Brand | Staedtler |
Cap Off Time | Days |
EAN | 4007817323175 |
Grip | No |
Ink Colour | Assorted |
Ink Type | Permanent |
Line Width | 0.7mm |
MFR Part No. | ST32317 |
Pack Quantity | 10 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | 323 |
Tip Size | Fine |
Type | Fibre Tip |
UNSPSC Code | 44121700 |