SKU:
BIC8460056B
MPN:
BC21913
£53.99
Ex VAT
£64.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Switch between four vibrant ink colors with a simple click using these versatile 4 Colours Ballpoint Pens. Ideal for color-coding notes or emphasising key points, these pens offer smooth and precise writing for up to 8km per pen. Each pack of 12 provides lasting performance, and the refillable design ensures you can easily replace the ink cartridges, extending the life of the pen and reducing waste. Enjoy the convenience and sustainability of a pen that adapts to your needs and lasts through many writing tasks.
Features and Benefits
• Choose from a range of four colours in one simple, quick click
• Each colour writes for an average of 2km
• Classic design features a comfortable round barrel and handy clip
• Rigid plastic construction ensures each pen is durable and can withstand prolonged use
• Quick drying oil-based ink reduces risk of smearing
• Refillable for long-life and sustainability
Notes
• Fashion pen contains pink, purple, turquoise and lime green ink
• Standard 4 colour pen contains black, blue, red and green ink
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | BiC |
EAN | 3086123219137 |
Ink Colour | Assorted |
Line Width | 0.4mm |
MFR Part No. | BC21913 |
Nib Size | 1mm |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Refillable |
Refillable | Yes |
Retractable | Yes |
Series | 4-Colour Fashion |
Tip Size | Medium |
Type | Ballpoint |
UNSPSC Code | 44121700 |