SKU:
QUE8460440K
MPN:
KF01938
£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
This retractable 4-Colour Ball Point Pen allows you to switch between black, blue, red, and green ink with just the push of a button, making it perfect for colour coding work. The pen features a comfortable rubber grip, ensuring ease of use during extended writing sessions. Retractable nibs prevent ink from drying out, and the sleek plastic barrel makes this pen both durable and lightweight. This pack of 10 is ideal for both personal use and shared workspaces.
Features and Benefits
• 4-in-1 design allows users to easily switch between black, blue, red, and green inks
• Retractable nibs prevent ink from drying out for long-lasting use
• Rubber grip provides comfort during extended writing
• Durable plastic barrel is lightweight yet sturdy for everyday use
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Plastic |
Brand | Qconnect |
EAN | 5706002019389 |
Grip | Yes |
Ink Colour | Assorted |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | KF01938 |
Pack Quantity | 10 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | 4-Colour |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |