noscriptBiC 4-Colour Series, Ballpoint Pen, Blue, Medium Tip Size, 0.4mm Line Width, Pack of 1 68982BC | Cromwell Tools

BiC

4-Colour Series, Ballpoint Pen, Blue, Medium Tip Size, 0.4mm Line Width, Pack of 1

SKU:

BIC8460055Z

MPN:

68982BC

£9.49

Ex VAT

£11.39

Inc VAT

IN STOCK (10)

    Product Details

    Ensure your customers always have a pen available with these BIC 4-Colour Ballpoint Desk Pens. Featuring four blue ink cartridges in one pen, it provides extended use without the need for frequent replacements. The heavy-duty 250g base can be securely fastened to a desk or counter using the included adhesive pads, while the strong chrome chain keeps the pen firmly in place, preventing tampering.


    Features and Benefits
    • Contains four ballpoint ink cartridges for extended use
    • Heavy 250g base with adhesive pads allows for secure attachment to counters or desks
    • Tamper-proof chrome chain ensures the pen stays in place and cannot be easily removed


    Product Specification
    Attribute
    Value

    Attachment Type

    Chain and Base

    Body Colour

    Black

    Body Material

    Plastic

    Brand

    BiC

    EAN

    3086123340596

    Grip

    No

    Ink Colour

    Blue

    Ink Type

    Permanent

    Line Width

    0.4mm

    MFR Part No.

    BC34059

    Pack Quantity

    1

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    Yes

    Series

    4-Colour

    Tip Size

    Medium

    Type

    Ballpoint Pen

    UNSPSC Code

    44121700