SKU:
BIC8460056F
MPN:
926404
£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Ensure your customers always have a pen available with these BIC 4-Colour Ballpoint Desk Pens. Featuring four blue ink cartridges in one pen, it provides extended use without the need for frequent replacements. The heavy-duty 250g base can be securely fastened to a desk or counter using the included adhesive pads, while the strong chrome chain keeps the pen firmly in place, preventing tampering.
Features and Benefits
• Contains four ballpoint ink cartridges for extended use
• Heavy 250g base with adhesive pads allows for secure attachment to counters or desks
• Tamper-proof chrome chain ensures the pen stays in place and cannot be easily removed
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | BiC |
EAN | 3086123379916 |
Ink Colour | Assorted |
Line Width | 0.4mm |
MFR Part No. | 926404 |
Pack Quantity | 1 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | 4-Colour Stylus |
Tip Size | Medium |
Type | Ballpoint |
UNSPSC Code | 44121700 |