SKU:
STD8461230K
MPN:
430 M-9CP5
£20.49
Ex VAT
£24.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The STAEDTLER Stick 430 Ballpoint Pen combines performance and comfort for a premium writing experience. Its medium 0.7mm tip glides smoothly, producing a crisp 0.35mm line that's perfect for everyday writing tasks. The quick-drying, fade-resistant ink ensures your work stays clean and sharp, while the regulated ink flow eliminates blobbing and scratching for flawless precision. Built for comfort, the ergonomic hexagonal barrel fits perfectly in your hand, and the sturdy stainless-steel nib delivers consistent, reliable writing. Lightweight yet durable, this pen also features a handy cap and clip for easy portability. Designed to be airplane-safe with automatic pressure equalization, it's ideal for both work and travel. Available in a variety of colours, it's the perfect blend of style and functionality.
Features and Benefits
• Medium 0.7mm tip for smooth, precise writing with a line width of 0.35mm
• Quick-drying, fade-resistant ink for long-lasting results
• Regulated ink flow prevents blobbing and scratching
• Ergonomic hexagonal barrel for comfortable grip
• Stainless steel nib ensures reliable performance
• Lightweight and durable plastic construction
• Cap and clip for easy portability
• Airplane-safe with automatic pressure equalization
• Available in a range of colours for added versatility
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Staedtler |
EAN | 4007817407400 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 1mm |
MFR Part No. | 430 M-9 CP5 |
Pack Quantity | 50 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | 430 |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |