noscriptStaedtler 430 Series, Ballpoint Pen, Blue, Medium Tip Size, 1mm Line Width, Pack of 10 430 M-3 | Cromwell Tools

Staedtler

430 Series, Ballpoint Pen, Blue, Medium Tip Size, 1mm Line Width, Pack of 10

SKU:

STD8461170K

MPN:

430 M-3

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (16)

    Product Details

    The STAEDTLER Stick 430 Ballpoint Pen combines performance and comfort for a premium writing experience. Its medium 0.7mm tip glides smoothly, producing a crisp 0.35mm line that's perfect for everyday writing tasks. The quick-drying, fade-resistant ink ensures your work stays clean and sharp, while the regulated ink flow eliminates blobbing and scratching for flawless precision. Built for comfort, the ergonomic hexagonal barrel fits perfectly in your hand, and the sturdy stainless-steel nib delivers consistent, reliable writing. Lightweight yet durable, this pen also features a handy cap and clip for easy portability. Designed to be airplane-safe with automatic pressure equalization, it's ideal for both work and travel. Available in a variety of colours, it's the perfect blend of style and functionality.


    Features and Benefits
    • Medium 0.7mm tip for smooth, precise writing with a line width of 0.35mm
    • Quick-drying, fade-resistant ink for long-lasting results
    • Regulated ink flow prevents blobbing and scratching
    • Ergonomic hexagonal barrel for comfortable grip
    • Stainless steel nib ensures reliable performance
    • Lightweight and durable plastic construction
    • Cap and clip for easy portability
    • Airplane-safe with automatic pressure equalization
    • Available in a range of colours for added versatility


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Body Colour

    Clear

    Body Material

    Plastic

    Brand

    Staedtler

    EAN

    4007817410899

    Grip

    No

    Ink Colour

    Blue

    Ink Type

    Permanent

    Line Width

    1mm

    MFR Part No.

    430 M-3

    Pack Quantity

    10

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    No

    Series

    430

    Tip Size

    Medium

    Type

    Ballpoint Pen

    UNSPSC Code

    44121700