£18.79
Ex VAT
£22.55
Inc VAT
3 Variations Available
Product Details
Product Specification
These Atlantis™ Stic ballpoint pens offer superior writing performance with Easy Glide ink for smooth, consistent writing. The stylish curved plastic barrel and cushioned grip ensure comfort during prolonged writing sessions. These pens are retractable, durable, and designed to last for up to 1.8 km of writing.
Features and Benefits
• Smooth and consistent writing with Easy Glide ink
• Stylish curved barrel for enhanced grip
• Cushioned grip for writing comfort
• Long-lasting ink writes up to 1.8 km
• Clip cap allows for easy attachment
Notes
• Pack of 12 pens
• 1.0mm medium tip for 0.4mm line width
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | BiC |
EAN | 3086123415546 |
Ink Colour | Black |
Line Width | 0.4mm |
MFR Part No. | BC13671 |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Atlantis |
Tip Size | Medium |
Type | Ballpoint |
UNSPSC Code | 44121700 |