BiC

Atlantis Series, Ballpoint Pen, Black, Medium Tip Size, 0.4mm Line Width, Pack of 12

SKU:

BIC8460330K

MPN:

9021332

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (5)

    Product Details

    These Atlantis Premium Retractable Ballpoint Pens offer a smooth and consistent writing experience with their Easy Glide System™. Featuring a stylish curved barrel for comfortable use and a metal pocket clip for easy attachment, the pens are ideal for everyday tasks. The medium 1.0mm tip produces a clean 0.4mm line, perfect for elegant handwriting and detailed sketching.


    Features and Benefits
    • Easy Glide ink for ultra-smooth writing
    • Retractable design for convenience
    • Medium 1.0mm tip for precise 0.4mm lines
    • Comfortable curved plastic barrel for long writing sessions
    • Metal pocket clip for secure attachment


    Notes
    • Supplied in packs of 12 pens


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Body Colour

    Black

    Body Material

    Plastic

    Brand

    BiC

    EAN

    3086123307582

    Grip

    Yes

    Ink Colour

    Black

    Ink Type

    Permanent

    Line Width

    0.4mm

    MFR Part No.

    102452

    Pack Quantity

    12

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    Yes

    Series

    Atlantis

    Tip Size

    Medium

    Type

    Ballpoint Pen

    UNSPSC Code

    44121700