SKU:
BIC8460350K
MPN:
9021342
£21.49
Ex VAT
£25.79
Inc VAT
3 Variations Available
Product Details
Product Specification
These Atlantis Premium Retractable Ballpoint Pens offer a smooth and consistent writing experience with their Easy Glide System™. Featuring a stylish curved barrel for comfortable use and a metal pocket clip for easy attachment, the pens are ideal for everyday tasks. The medium 1.0mm tip produces a clean 0.4mm line, perfect for elegant handwriting and detailed sketching.
Features and Benefits
• Easy Glide ink for ultra-smooth writing
• Retractable design for convenience
• Medium 1.0mm tip for precise 0.4mm lines
• Comfortable curved plastic barrel for long writing sessions
• Metal pocket clip for secure attachment
Notes
• Supplied in packs of 12 pens
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Red |
Body Material | Plastic |
Brand | BiC |
EAN | 3086123307599 |
Grip | Yes |
Ink Colour | Red |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | 902134 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Atlantis |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |