£25.49
Ex VAT
£30.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The Pentel R50 Rollerball Pen offers superior quality and smooth writing performance with a fine 0.8mm tip that delivers a 0.4mm line width. Known for its distinctive green barrel, this rollerball pen features a cushioned ball tip for effortless writing, whether at home, school, or work. Made from 76% recycled materials, it is part of the Pentel Recycology programme, making it an eco-conscious choice.
Features and Benefits
• 0.8mm tip delivers smooth, precise 0.4mm lines
• Cushioned ball tip ensures comfortable, effortless writing
• Distinctive green barrel is easy to identify in any pen collection
• Made from 76% recycled materials
• Long-lasting point is durable and reliable for everyday use
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
EAN | 4902506040039 |
Ink Colour | Black |
Line Width | 0.4mm |
Nib Size | 0.8mm |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Ball R50 |
Tip Size | Medium |
Type | Rollerball |
UNSPSC Code | 44121700 |