SKU:
PNL8460778P
MPN:
YR50/RCY/4AC
£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
This pen from Pental comes in a pack of 4 and has a high-quality design with the original smooth writing rollerball also has a medium 0.7mm cushioned ball tip with smooth flowing water-based ink.
Features and Benefits
• Made from 77% recycled material which helps preserve the environment
• Distinctive green barrel
• Water-based ink which allows skip-free writing
• Writes for up to 2,200 metres which allows freedom when writing
• Hanging pack of 4 1 x Blue, Blue, Red and Green ink.
Notes
• Box of 4
• Colours available: Black, Blue, Red and Green
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Green |
Body Material | Plastic |
Brand | Pentel |
EAN | 5011433119561 |
Grip | No |
Ink Colour | Assorted |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | YR50/RCY/4AC |
Nib Size | 0.8mm |
Pack Quantity | 4 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Ball R50 |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |