SKU:
PNL8461655L
MPN:
PER50BU
£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
The Pentel R50-C Blue Rollerball Pens offer a reliable and smooth writing experience, making them ideal for daily use, whether for note-taking or essay writing. Each pen features a fine 0.8mm nib that writes with a precise 0.4mm line, ensuring neat and legible handwriting. The distinctive green barrel is easy to spot in your pencil case, and with the ability to write over 2,200 meters, these pens are built for longevity. This pack of 12 ensures you'll always have a dependable pen at hand for all your writing needs.
Features and Benefits
• Each pen writes over 2,200 meters
• Plastic barrel is made from 77% recycled material for reduced environmental impact
• Ergonomic design ensures comfort for long writing sessions
• 12-pack ensures users have long-lasting supply for everyday tasks
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Green |
Body Material | Plastic |
Brand | Pentel |
EAN | 4902506040053 |
Grip | No |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | PER50BU |
Nib Size | 0.8mm |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Ball R50 |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |