£3.19
Ex VAT
£3.83
Inc VAT
5 Variations Available
Product Details
Product Specification
Paper Mate® Kilometrico ballpoint pens offer eco-conscious consumers a sustainable writing solution. With a medium 1.0mm tip and bold ink available in black, blue, and red, they excel in various writing tasks. From office notes to personal journaling, these pens deliver reliable ink flow and a smooth writing experience.
Features and Benefits
• Crafted from 80% recycled plastics with recyclable, plastic-free packaging
• Ideal for writing on all types of paper
• Writes for over a kilometre, ensuring long-lasting value and performance
Attribute | Value |
---|---|
Brand | Paper Mate |
EAN | 3026981876806 |
Ink Colour | Assorted |
MFR Part No. | 2187680 |
Pen Type | Ballpoint |
Retractable | Non-Retractable |
Tip Size | 1.0mm |
UNSPSC Code | 44121700 |