£33.79
Ex VAT
£40.55
Inc VAT
3 Variations Available
Product Details
Product Specification
These packs of Fine Ballpoint Pens ensure smooth, fatigue-free writing, combining oil-based black ink with a durable tungsten carbide ball for crisp, detailed lines, perfect for precise writing. The transparent plastic hexagonal barrel allows you to monitor ink levels, while the ergonomic rubberised grip offers comfort during extended writing sessions with a strong metal cone for added durability, these pens are ideal for use at work, school, or home.
Features and Benefits
• Fine 0.7mm tip for precise, detailed writing
• Smooth, oil-based ink dries quickly to a water-resistant finish
• Transparent barrel for ink-level visibility
• Ergonomic rubberised grip for comfort and control
• Clip cap allows for easy attachment
Notes
• Supplied in a pack of 12
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505132902 |
Grip | Yes |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.7mm |
MFR Part No. | 3414 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |