noscriptQconnect Ballpoint Pen, Black, Medium Tip Size, 1mm Line Width, Pack of 20 KF34042 | Cromwell Tools

Qconnect

Ballpoint Pen, Black, Medium Tip Size, 1mm Line Width, Pack of 20

SKU:

QUE8460455G

MPN:

KF34042

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (5)

    Product Details

    This Q-connect ballpoint pen offers smooth, elegant writing, ideal for both everyday use and professional settings. Its tungsten carbide nib ensures consistent quality, leaving clear lines of 0.7mm while the ergonomic plastic barrel allows for comfortable, extended use. Designed with safety and convenience in mind, it features a ventilated cap and a clip for easy attachment. The pen writes up to 2,000 meters with long-lasting, archival-quality ink, making it perfect for homes, offices, and schools. This pen is delivers on both performance and durability, suitable for general handwriting, drawing bold lines, and providing a reliable, high-quality writing experience.


    Features and Benefits
    • Delivers smooth, bold writing with its 1mm nib and 0.7mm line width
    • Features a tungsten carbide nib for consistent, high-quality performance
    • Ergonomic barrel provides comfort over long-term use
    • Ventilated cap enhances safety by reducing choking risk if swallowed
    • Cap clip for easy attachment
    • Archival-quality, long-lasting ink that writes up to 2,000 meters and withstands time


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Body Colour

    Clear

    Body Material

    Plastic

    Brand

    Qconnect

    EAN

    5705831340428

    Grip

    No

    Ink Colour

    Black

    Ink Type

    Permanent

    Line Width

    1mm

    MFR Part No.

    KF34042

    Pack Quantity

    20

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    No

    Tip Size

    Medium

    Type

    Ballpoint Pen

    UNSPSC Code

    44121700