SKU:
QUE8460455E
MPN:
KF02458
£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
These Q-Connect Stick ballpoint pens feature a medium nib, which writes a bold and clear 0.5mm line width. The transparent plastic barrel features a textured grip for comfort and control.
Features and Benefits
• Quick-drying oil-based ink prevents smudging
• Clip cap allows for easy attachment
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Qconnect |
EAN | 5706002024581 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | KF02458 |
Pack Quantity | 20 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |