£6.29
Ex VAT
£7.55
Inc VAT
8 Variations Available
Product Details
Product Specification
This Q-connect ballpoint pen offers smooth, elegant writing, ideal for both everyday use and professional settings. Its tungsten carbide nib ensures consistent quality, leaving clear lines of 0.7mm while the ergonomic plastic barrel allows for comfortable, extended use. Designed with safety and convenience in mind, it features a ventilated cap and a clip for easy attachment. The pen writes up to 2,000 meters with long-lasting, archival-quality ink, making it perfect for homes, offices, and schools. This pen is delivers on both performance and durability, suitable for general handwriting, drawing bold lines, and providing a reliable, high-quality writing experience.
Features and Benefits
• Delivers smooth, bold writing with its 1mm nib and 0.7mm line width
• Features a tungsten carbide nib for consistent, high-quality performance
• Ergonomic barrel provides comfort over long-term use
• Ventilated cap enhances safety by reducing choking risk if swallowed
• Cap clip for easy attachment
• Archival-quality, long-lasting ink that writes up to 2,000 meters and withstands time
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Qconnect |
EAN | 5705831260399 |
Grip | No |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 1mm |
MFR Part No. | KF26039 |
Pack Quantity | 50 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |