SKU:
FEL8460001A
MPN:
BB09115
£27.99
Ex VAT
£33.59
Inc VAT
2 Variations Available
Product Details
Product Specification
This Desk Ballpoint Pen and Chain provides a secure and reliable writing solution for desks, receptions, and workstations. Its weighted base and durable chrome chain prevent loss or theft, making it ideal for environments where multiple users need access. The black plastic barrel offers a sleek, professional appearance, and the black ink delivers consistent writing performance. Designed for long-term use, this pen is refillable, reducing the need for frequent replacements. Ideal for filling out forms, signing documents, or updating logs, this desk pen ensures smooth and dependable writing.
Features and Benefits
• Weighted base and sturdy chain prevent theft or loss
• Refillable pen allows for long-term use
• Sleek black barrel offers a professional look
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Fellowes |
EAN | 3261590091152 |
Ink Colour | Black |
Line Width | 0.7mm |
MFR Part No. | BB09115 |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Refill Core |
Refillable | Yes |
Retractable | Refill |
Tip Size | Medium |
Type | Ballpoint Refill |
UNSPSC Code | 44121700 |