£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Heavy duty black permanent marker with reversible bullet tip and extra large ink capacity. Filled with autoseal ink the cap can be left off for up to two weeks without drying out.
Attribute | Value |
---|---|
Brand | Berol |
EAN | 3501170679647 |
Ink Colour | Black |
Line Width | 5mm |
MFR Part No. | S0679640 |
Nib Style | Bullet |
Pack Quantity | 12 |
Pen Type | Permanent |
Series | Toughpoint |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 44121700 |