SKU:
PIL8460416M
MPN:
31130PT
£30.79
Ex VAT
£36.95
Inc VAT
2 Variations Available
Product Details
Product Specification
These B2P Gel Rollerball Pens embody sustainability and innovation. Made from 89.8% recycled plastic, including 2.5% ocean plastic, each pen takes a step in the fight against pollution. Its smooth gel ink and fine 0.7mm tip create crisp 0.4mm lines, perfect for everyday writing. Designed with environmental consciousness in mind, it is refillable for long-lasting use. The B2P pen's body, crafted from PET water bottles, offers a comfortable and ecological writing solution, making it ideal for home, office, or school use.
Features and Benefits
• Eco-friendly barrel design is made from 89.8% recycled plastic
• Smooth gel ink provides fluid, effortless writing
• Pens are refillable, making them long-lasting and sustainable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505377488 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.7mm |
MFR Part No. | 143672 |
Pack Quantity | 10 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Bottle-2-Pen |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |