£30.79
Ex VAT
£36.95
Inc VAT
2 Variations Available
Product Details
Product Specification
This unique, environmentally friendly rollerball pen is made from 90% recycled PET plastic bottles and contains smooth gel ink. The fine 0.7mm tip writes a 0.4mm line width for everyday use at home, in the office or at school. The pen is also refillable for long lasting use.
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pilot |
EAN | 4902505377501 |
Ink Colour | Blue |
Line Width | 0.7mm |
MFR Part No. | PI37750 |
Pack Quantity | 10 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Bottle-2-Pen |
Tip Size | Fine |
Type | Rollerball |
UNSPSC Code | 44121700 |