SKU:
QUE8460455P
MPN:
KF00376
£7.29
Ex VAT
£8.75
Inc VAT
2 Variations Available
Product Details
Product Specification
The Q-Connect Delta Ball Point Pens offer smooth, reliable writing with an ergonomic plastic barrel and a soft comfort grip for prolonged use without discomfort. The transparent design allows you to monitor ink levels, ensuring efficient use, while the quick-drying black gel ink helps prevent smudging and leakage.
Features and Benefits
• Retractable ballpoint pen for smooth, easy writing
• Ergonomic design with a soft grip for added comfort
• Quick-drying gel ink prevents smudging
• Transparent barrel to monitor ink levels
• Cap clip allows for easy attachment
Notes
• Supplied in a pack of 12 pens
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Qconnect |
EAN | 5706002003760 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 1mm |
MFR Part No. | KF00376 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Delta |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |