SKU:
PIL8460418L
MPN:
PIDR02BK
£46.49
Ex VAT
£55.79
Inc VAT
4 Variations Available
Product Details
Product Specification
These Pilot Drawing Pens offer precise and smooth drawing with their fine, durable plastic tips and pigment-based black ink. Ideal for technical drawing, writing, and art, these pens deliver waterproof and light-resistant ink that dries quickly, ensuring crisp, clean lines. The durable poly acetate tips provide long-lasting performance, and the ink circulation system ensures the pen is always fresh and ready for use. Available in various tip sizes, these pens are perfect for creating detailed and intricate drawings.
Features and Benefits
• Pigment-based, waterproof black ink
• Durable poly acetate tip ensures long-term use
• Fast-drying, light-resistant ink prevents smudging
• Multiple tip sizes for varied line widths
• Comfortable plastic barrel makes the pens deal for technical drawing and writing
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505041907 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.2mm |
MFR Part No. | PIDR02BK |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Drawing Pen 0.2mm |
Tip Size | Extra Fine |
Type | Drawing Pen |
UNSPSC Code | 44121700 |