£44.99
Ex VAT
£53.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The Edding e-1800 profipen is the ultimate tool for precision in creative applications. Whether you're working on technical drawings, sketches, hand lettering, or using stencils, this pen delivers reliable results. Filled with waterproof, lightfast pigment ink, the Edding e-1800 ensures your work remains intact over time. Equipped with a steel clip for easy attachment to a pocket, this pen is perfect for both office and home use. Featuring a high-quality metal-encased tip, the Edding e-1800 microliner can cater to your specific needs with precision and finesse.
Features and Benefits
• Micro liner for precise writing and fine-lined sketching on light-coloured paper
• Smudge-resistant, waterproof ink for technical drawing
Typical Applications
• Suitable for office, school, college, and everyday use
Attribute | Value |
---|---|
Brand | Edding |
EAN | 4004764441686 |
Ink Colour | Black |
MFR Part No. | 4-180001001 |
Nib Size | 0.1mm |
Pen Type | Microliner |
Refillable | No |
Retractable | No |
Series | e-1800 |
Size | 0.1mm |
Tip Size | 0.1mm |
Type | Fineliner |
UNSPSC Code | 44121700 |