SKU:
EDD8462743Y
MPN:
4-1880-4
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
The Edding e-1880 Drawliner Pen Set in Black is perfect for creative applications where precision is paramount, whether for technical drawings, sketches, drafts, hand lettering, or working with stencils. Filled with waterproof, lightfast pigment ink, it delivers precise, reliable results in the office or at home. The pen features a convenient steel clip for easy pocket attachment, and a high-quality metal-encased tip to prevent any leaks. Available in line widths ranging from 0.2 to 1 mm, the Edding 1880 profipen ensures versatility and excellence in every project.
Features and Benefits
• Micro liner for writing and fine-lined sketching on light-coloured paper
• Contains 4 profipens in black with the stroke widths 0.25, 0.35, 0.5, 0.7
• Technical drawing pens with smudge-resistant, waterproof ink that guards against smears and marks on your work
Typical Applications
• Great for the office, school and college, everyday use, and for moments of creative inspiration
Attribute | Value |
---|---|
Brand | Edding |
EAN | 4004764285532 |
Ink Colour | Black |
MFR Part No. | 4-1880-4 |
Nib Size | 0.25 - 0.7mm |
Pen Type | Drawliner |
Retractable | No |
Series | e-1880 |
Size | 0.25 - 0.7mm |
Tip Size | 0.25mm - 0.7mm |
Type | Fineliner |
UNSPSC Code | 44121700 |