£22.99
Ex VAT
£27.59
Inc VAT
10 Variations Available
Product Details
Product Specification
The Edding e-1880 Drawliner Pen in Black is the perfect choice for creative applications where precision and detail are crucial. Ideal for technical drawings, sketches, drafts, hand lettering, and stencil work, this pen is filled with waterproof, lightfast pigment ink, ensuring precise and reliable results, both in the office and at home. The Edding e-1800 features a convenient steel clip for easy pocket attachment. With a high-quality metal-encased tip, it offers line widths ranging from 0.05 to 1.0 mm.
Features and Benefits
• Micro liner for writing and fine-lined sketching on light-coloured paper
• Smudge-resistant, waterproof ink that guards against smears and marks on your work
• Available in a choice of line widths 0.25, 0.35, 0.5 or 0.7 mm
Typical Applications
• Great for the office, school and college, everyday use, and for moments of creative
Attribute | Value |
---|---|
Brand | Edding |
Ink Colour | Black |
MFR Part No. | 4-188010001 |
Pen Type | Drawliner |
Refillable | No |
Retractable | No |
Series | e-1880 |
Tip Size | 1.0mm |
Type | Fineliner |
UNSPSC Code | 44121700 |