SKU:
EDD8467131A
MPN:
4-2185-7099
£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
The Edding e-2185 Gel Rollerball Pen offers precise, smooth-flowing writing on paper and card with its highly opaque ink. Featuring a comfortable non-slip rubber grip, robust metal-cased nibs, and an extra-fine metal tip for durability and precision, the Edding e-2185 ensures a superior writing experience. The cap includes a handy clip and fits on the end of the barrel.
Features and Benefits
• Comfortable gel pen grip
• Comes in sets of 7, 5 and 3
• Quick-drying, water-based rollerball gel ink
Typical Applications
• Ideal for bullet journaling, drawing, and writing in bright colours
Attribute | Value |
---|---|
Brand | Edding |
EAN | 4004764865628 |
Ink Colour | Black Blue Green Light Blue Pink Purple Red |
MFR Part No. | 4-2185-7099 |
Nib Size | 0.7mm |
Nib Style | Roller ball |
Pen Type | Gel roller pen |
Refillable | No |
Retractable | No |
Series | e-2185 |
Tip Size | 0.7mm |
Type | Gel Pen |
UNSPSC Code | 44121700 |