SKU:
EDD8467130Z
MPN:
4-2185-7
£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
The Edding e-2185 Gel Roller is a gel rollerball pen designed for precise, smooth-flowing writing on paper and card. The metallic ink offers highly opaque applications for striking effects, especially on dark surfaces. Features include a long-lasting, robust metal-cased nib, an extra-fine metal tip for precision, and a non-slip rubber grip for comfort. The cap has a handy clip and fits on the end of the barrel, ensuring a mess-free and effortless creative experience.
Features and Benefits
• Fine stroke width for super-smooth, precise writing
• Comfortable gel pen grip
• Quick-drying, water-based rollerball gel ink
• Metal-cased, extra-fine roller tip for durability and precision
Typical Applications
• Ideal for bullet journaling, drawing, and writing in bright colours
• Suitable for light and dark paper
Attribute | Value |
---|---|
Brand | Edding |
EAN | 4057305025296 |
Ink Colour | Gold Gold/Silver Green Pink Purple Sky Blue White |
MFR Part No. | 4-2185-7 |
Nib Style | Gel Ball Roller |
Pen Type | Gel Ball Roller |
Refillable | No |
Retractable | No |
Series | e-2185 |
Type | Gel Pen |
UNSPSC Code | 44121700 |