£3.19
Ex VAT
£3.83
Inc VAT
2 Variations Available
Product Details
Product Specification
The Edding e-2185 Gel Rollerball Pen offers precise, smooth-flowing writing on paper and card with highly opaque ink, creating amazing effects. It features a non-slip rubber grip for comfortable use, robust metal-cased nibs, and an extra-fine metal tip for durability and precision. The cap has a handy clip and fits on the end of the barrel. These easy-to-use, mess-free gel pens are perfect for effortless creativity.
Features and Benefits
• Fine 0.7 mm stroke width for super-smooth, precise writing
• Comfortable gel pen grip
• Set contains 2 gel pens
• Quick-drying, water-based rollerball gel ink
Typical Applications
• Ideal for bullet journaling, drawing, and writing in bright colours
Attribute | Value |
---|---|
Brand | Edding |
EAN | 4004764961542 |
Ink Colour | White |
MFR Part No. | 4-2185-2-1049 |
Nib Size | 0.7mm |
Nib Style | Roller ball |
Pen Type | Gel roller ball |
Refillable | No |
Retractable | No |
Series | e-2185 |
Size | 0.7mm |
Tip Size | 0.7mm |
Type | Gel Pen |
UNSPSC Code | 44121700 |