SKU:
BIC8460055P
MPN:
69066BC
£25.49
Ex VAT
£30.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These Round Stic ECOlutions Ballpoint Pens are eco-friendly, and high-quality, perfect for everyday use. Made with 74% recycled materials, each pen features a slim, translucent barrel and a secure cap with a convenient clip for easy storage. The pen's durable design ensures reliable performance while supporting environmentally conscious choices and the medium 1mm tip delivers a smooth, consistent 0.4mm line, ideal for general handwriting.
Features and Benefits
• Made with 74% recycled material reducing environmental impact
• Slimline translucent plastic barrel sits comfortably in the hand
• 0.4mm line width ideal for everyday use
• Clip and cap provide secure storage and attachment
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | BiC |
EAN | 3086123256651 |
Ink Colour | Blue |
Line Width | 0.4mm |
MFR Part No. | BC56651 |
Pack Quantity | 60 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Ecolutions |
Tip Size | Medium |
Type | Ballpoint |
UNSPSC Code | 44121700 |